H.O. Trerice

1/2 in. Pressure Snubber

Part #T87212  |  Manufacturer Part #872-12

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.6

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 303

UL Listed: No

Weight: 0.3