H.O. Trerice
1/2 x 3 x 2-1/2 in. NPT 50 to 500 Degree F 300 Stainless Steel Bimetallic Actuated Thermometer
Part #TB8320208 | Item #455851 | Manufacturer Part #B83202
Temperature Range
Product Details
- Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
- Stainless Steel construction
- External reset on rear of case
- Hermetically sealed
- +/- 1% full scale accuracy
Specifications
ASME Specifications: ASME B40.3
Application: Industrial
Diameter: 3 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Lead Law Compliant: Yes
Length: 3-13/20 in
Material: Stainless Steel
Material Type: 300
Size: 3 in
Temperature Range: 50 to 500 Deg F
Weight: 0.7