1/4 in. Bronze Pressure Gauge Snubber

You last purchased this on
 
H.O. Trerice

1/4 in. Bronze Pressure Gauge Snubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

1/4 in. Bronze Pressure Gauge Snubber

  • Fast #
  • Part #T8721
  • Item #84055
  • Manufacturer Part #872-1
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Reduces pulsation by forcing the pressure medium through a porous metal core
  • Designed to improve readability and prevent wear on delicate gauge mechanisms by slowing rapid pressure changes and reducing shock and chattering.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.6
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
1000 psi
Product Type:
Pressure Snubber