H.O. Trerice

1/4 in. NPT Extension for Pint Plug

Part #TD3749PBF  |  Manufacturer Part #D3749PBF

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • An extension for using test plugs in area where insulation exists
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61

Lead Law Compliant

Documents

Specifications

Diameter: 2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 1000 psi