1/4 in. NPT Extension Plug
1/4 in. NPT Extension Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- An extension for using test plugs in area where insulation exists
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 350
- Pressure - Maximum:
- 1000 psi
- Tool Type:
- Extension