1/4 in. Stainless Steel Pressure Gauge Snubber
1/4 in. Stainless Steel Pressure Gauge Snubber
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-Free
- Pressure snubber are designed to improve readability and prevent wear on delicate gauge mechanisms by slowing rapid pressure changes and reducing shock and chattering
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.6
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 303
- Pressure - High:
- 2000
- Product Type:
- Pressure Snubber
- Weight:
- 0.1 lb