1/2 x 1/4 in. Residential Test Plug

You last purchased this on
 
H.O. Trerice

1/2 x 1/4 in. Residential Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

1/2 x 1/4 in. Residential Test Plug

  • Fast #
  • Part #TD3741
  • Item #84051
  • Manufacturer Part #D3741
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass body
  • Nordel core
  • Provides a convenient access port for determining the pressure and/or temperature of process media contained in a pipe line or vessel.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
1/4 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
350
Pressure - Maximum:
1000 psi
Size:
1/2 in
Tool Type:
Test Plug