H.O. Trerice

2-1/2 x 1/4 in. 30 psi Plastic-Brass Lower Mount Pressure Gauge

Part #T800LFB2502LA030  |  Manufacturer Part #800LFB2502LA030

High Pressure:

30
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.100

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Lead Law Compliant: Yes

Low Pressure: 30

Material: [Plastic, Brass]

Material Type: ABS

Maximum Temperature: 150

Size: 2-1/2 in

Weight: 0.5