2 x 3/4 in. 60 psi/kpa FNPT Gas Test Pressure Gauge in Black

Part #TPGT120192  |  Item #4602604  |  Manufacturer Part #PGT120192

Call for Pricing EACH

High Pressure:

60
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Diameter: 2 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 60

Low Pressure: 0

Material: [Steel, Acrylic]

Maximum Temperature: 150