25 to 125F Bimetal Thermometer Well

Part #TB8520403  |  Item #3300103  |  Manufacturer Part #B8520403

Call for Pricing EACH

Maximum Temperature:

125
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.3

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 5 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 4 in

Material: Stainless Steel

Material Type: 300

Maximum Temperature: 125

Size: 5 in

Temperature Range: 25 to 125 Deg F

Weight: 1.2