300 Degree F 3-1/2 in. 0-100 Degree F Adjustable Angle Thermometer
300 Degree F 3-1/2 in. 0-100 Degree F Adjustable Angle Thermometer
Frequently Purchased Together
Product Details
- Adjustable angle
- Blue organic fill
- An instrument of extreme accuracy and rugged dependability
- +/- one scale division accuracy
- The most widely specified instrument of its kind
Specifications
- ASME:
- ASME B40.8
- Color Finish Name:
- Black, Blue, White
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 7 in
- Length:
- 3-1/2 in
- Material:
- Cast Aluminum
- Maximum Temperature:
- 300
- Product Type:
- Industrial Thermometer
- Temperature Range:
- 0 to 100 Deg F