3/4 x 2-1/2 in. 304 Stainless Steel Bimetal Thermometer Well
3/4 x 2-1/2 in. 304 Stainless Steel Bimetal Thermometer Well
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows the sensing element to be removed from the application while maintaining a closed system
- Available in a variety of materials, lengths and process connection styles
- Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.9
- Application:
- Sensor
- Color Finish Name:
- Silver
- Diameter:
- 11/25 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 1000
- Pressure Class:
- 6550#
- Product Type:
- Bimetal Thermowell
- Temperature Range:
- 70 to 1000 Deg F