3/4 x 3-1/2 in. Brass Thermometer Well

Part #T34F2  |  Item #82993  |  Manufacturer Part #3-4F2

Call for Pricing EACH

Fitting Sizes:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles.

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B40.9

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 300

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-1/2 in

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 350

Product Type: Industrial Thermowell