H.O. Trerice 4-1/2 in. 0-200 psi Pressure Gauge
T450LFSS4502LA130F
High Pressure
200SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ASME Specifications
- ASME B40.100
- Color Finish
- Black
- Diameter
- 4-1/2 in
- End Connection 1
- NPT
- End Connection 2
- NPT
- End Connections
- NPT
- Fitting Size 1
- 1/4 in
- Fitting Sizes
- 1/4 in
- High Pressure
- 200
- Lead Law Compliant
- Yes
- Low Pressure
- 0
- Material
- Plastic, Stainless Steel
- Material Type
- 316 SS, Polypropylene
- Maximum Temperature
- 150
- Type
- Process Gauge
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday