H.O. Trerice
4-1/2 x 1/4 in. 0-100 psi Pressure Gauge in Black
Part #T500XB4502LA110 | Item #3525897 | Manufacturer Part #500XB4502LA110
High Pressure
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Designed to withstand the most demanding applications in a variety of industries
- Cast aluminum case
- Micro-adjustable pointer
- +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
Specifications
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME B40.100
Color Finish: Black
Diameter: 4-1/2 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 100
Lead Law Compliant: Yes
Low Pressure: 0
Material: [Aluminum, Brass]
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Type: Industrial Gauge