4-1/2 x 1/4 in. 0-160 psi Pressure Gauge in Black
This product has been replaced by
Manufacturer Part #500XB4502LA600
4-1/2 x 1/4 in. 0-160 psi Pressure Gauge in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast aluminum case
- Micro-adjustable pointer
- Designed to withstand the most demanding applications in a variety of industries
- +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum, Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Product Type:
- Industrial Gauge