4-1/2 x 1/4 in. 160 psi/kpa Pressure Gauge

Part #T500XB4502LD120  |  Item #4602878  |  Manufacturer Part #500XB4502LD160

High Pressure:

160
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 160

Low Pressure: 0

Material: [Cast Aluminum, Bronze, Brass]

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes