4-1/2 x 1/4 in. 60 psi Plastic-Fiberglass Pressure Gauge

Part #T450B4502LA040  |  Item #4602799  |  Manufacturer Part #450B4502LA040

Call for Pricing EACH

High Pressure

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Low Pressure: 30

Material: [Plastic, Fiberglass, Stainless Steel]

Maximum Temperature: 250