H.O. Trerice

4-1/2 x 1/4 in. 60 psi Plastic-Fiberglass Pressure Gauge

Part #T450B4502LA100  |  Manufacturer Part #450B4502LA100

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to withstand the most demanding applications in a variety of industries
  • Solid-front blowout back case
  • Field Liquid-Fillable
  • Overload & underload stops
  • +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.100

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Lead Law Compliant: Yes

Low Pressure: 0

Material: Brass, Plastic

Material Type: Polypropylene

Maximum Temperature: 250

Type: Process Gauge