4 x 1/2 in. Brass Bimetal Thermowell
4 x 1/2 in. Brass Bimetal Thermowell
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows the sensing element to be removed from the application while maintaining a closed system
- Available in a variety of materials, lengths and process connection styles.
- Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.9
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- Pressure - Maximum:
- 3170 psi
- Product Type:
- Bimetal Thermowell