H.O. Trerice

450 Series 4-1/2 in. 300 psi Plastic-Fiberglass Glycerine Liquid Filled Pressure Gauge

Part #T450LFB4502LA140  |  Manufacturer Part #450LFB4502LA140

High Pressure:

300
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.100

Collection: 450 Series

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Lead Law Compliant: Yes

Low Pressure: 0

Material: Brass, Plastic

Material Type: Polypropylene

Maximum Temperature: 150

Weight: 3.1