H.O. Trerice 450 Series 4-1/2 x 1/2 in. 100 psi Stainless Steel Pressure Gauge

T450SS45TRL500110

Manufacturer Part #: 450SS

High Pressure

100

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
450 Series
Diameter
4-1/2 in
End Connection 2
NPT
End Connections
NPT
High Pressure
100
Lead Law Compliant
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday