4-1/2 x 1/2 in. Stainless Steel Pressure Gauge

You last purchased this on
 
H.O. Trerice

450 Series 4-1/2 x 1/2 in. Stainless Steel Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

450 Series 4-1/2 x 1/2 in. Stainless Steel Pressure Gauge

  • Fast #
  • Part #T450SS4504LA30/0
  • Item #4602633
  • Manufacturer Part #450SS4504LA30/0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
450 Series
Color Finish Name:
Black
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic, Stainless Steel
Material Type:
Polypropylene, 316 SS
Maximum Temperature:
250
Pressure - High:
0
Pressure - Low:
30
Weight:
2.2 lb