H.O. Trerice

450 Series 4-1/2 x 1/4 in. 200 psi/kpa 250F Stainless Steel Pressure Gauge

Part #T450SS4502LD130  |  Item #4602704  |  Manufacturer Part #450SS4502LD130

Call for Pricing EACH

High Pressure

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 450 Series

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Low Pressure: 0

Material: [Plastic, Stainless Steel]

Material Type: [Polypropylene, 316 SS]

Maximum Temperature: 250

Weight: 2.2