H.O. Trerice

450 Series 4-1/2 x 1/4 in. 300 psi/kpa 250F Stainless Steel Pressure Gauge

Part #T450SS4502LD140  |  Manufacturer Part #450SS4502LD140

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 450 Series

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Low Pressure: 0

Material: Plastic, Stainless Steel

Material Type: 316 SS, Polypropylene

Maximum Temperature: 250

Weight: 2.2