4-1/2 x 1/4 in. NPT 200 psi Pressure Gauge
450 Series 4-1/2 x 1/4 in. NPT 200 psi Pressure Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid-front blowout back case
- Field Liquid-Fillable
- Designed to withstand the most demanding applications in a variety of industries
- +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
- Overload & underload stops
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100 Grade 2A
- Application:
- Industrial, Petrochemical
- CE Approved:
- No
- Collection:
- 450 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/4 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 2A
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Aluminum, Brass, Bronze, Stainless Steel
- Material Type:
- Acrylic, Fiberglass Reinforced Polypropylene
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Product Type:
- Process Gauge
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- UL Listed:
- No