5 in. 0-200 Degree F Bimetal Thermometer with 4 in. Stem
5 in. 0-200 Degree F Bimetal Thermometer with 4 in. Stem
Frequently Purchased Together
Product Details
- Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
- Stainless Steel construction
- Adjustable angle
- +/- 1% full scale accuracy
- Hermetically sealed
- External reset on rear of case
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.3
- Color Finish Name:
- Stainless Steel
- Diameter:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 200
- Product Type:
- Bimetal Thermometer
- Size:
- 5 in
- Temperature Range:
- 0 to 200 Deg F
- Weight:
- 1.5 lb