H.O. Trerice

5 in. (-40 to 160F) Adjustable Bimetal Thermometer with 4 in. Stem

Part #TB8560402  |  Manufacturer Part #B856-04-02

Temperature Range:

-40 to 160 Deg F
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The "Plus" being an internally mounted thermocouple or RTD
  • Allows for remote temperature monitoring while still providing local indication
  • Dual sensor design eliminates the need for additional instrumentation or connections when designing a system to include both mechanical and electronic temperature sensing

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.3

Color Finish: Stainless Steel

Diameter: 5 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 4 in

Material: Stainless Steel

Material Type: 300

Maximum Temperature: 160

Size: 5 in

Temperature Range: -40 to 160 Deg F

Weight: 1.5