6 x 3/4 in. 304L Stainless Steel Thermowell with 1 in. Extension

You last purchased this on
 
H.O. Trerice

6 x 3/4 in. 304L Stainless Steel Thermowell with 1 in. Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

6 x 3/4 in. 304L Stainless Steel Thermowell with 1 in. Extension

  • Fast #
  • Part #T34FA5
  • Item #5106479
  • Manufacturer Part #3-4FA5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles.
  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.9
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Stainless Steel
Pressure - Maximum:
630 psi
Product Type:
Industrial Thermowell