30 psi Pressure Gauge
620B Series 30 psi Pressure Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel case
- Pointer adjusting screw on dial
- Designed to service the general pressure measurement requirements of the construction industry.
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
- Lead Free brass - Meets NSF/ANSI Standards 372 and 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Collection:
- 620B Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Brass
- Material Type:
- 304
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Product Type:
- Contractor Gauge
- UL Listed:
- Yes
- Weight:
- 0.8 lb