4-1/2 x 1/4 in. 0-100 psi Stainless Steel Lower Mount Bar Gauge

You last purchased this on
 
H.O. Trerice

620B Series 4-1/2 x 1/4 in. 0-100 psi Stainless Steel Lower Mount Bar Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

620B Series 4-1/2 x 1/4 in. 0-100 psi Stainless Steel Lower Mount Bar Gauge

  • Fast #
  • Part #T620B4502LA60
  • Item #3525931
  • Manufacturer Part #620B4502LA60
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Stainless Steel case
  • Pointer adjusting screw on dial
  • Designed to service the general pressure measurement requirements of the construction industry
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Lead free brass - meets NSF/ANSI standards 372 and 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B40.100
Application:
Commercial, Construction
Collection:
620B Series
Color Finish Name:
Black
Diameter:
4-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Stainless Steel, Brass, Bronze, Plastic
Material Type:
304, Acrylic
Maximum Temperature:
212
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
60
Pressure - Low:
0
Product Type:
Contractor Gauge
UL Listed:
Yes
Weight:
0.8 lb
Width:
1-4/25 in