H.O. Trerice

620B Series 4-1/2 x 1/4 in. 30 psi/kpa 250F Stainless Steel/Brass Pressure Gauge

Part #T620B4502LD090  |  Manufacturer Part #620B4502LD090

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 620B Series

Color Finish: Stainless Steel

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Low Pressure: 0

Material: Brass, Stainless Steel

Maximum Temperature: 250

NSF Certified: No

NSF Specifications: NSF 372, NSF 61

Size: 4-1/2 in

UL Listed: Yes

Weight: 0.8