4-1/2 x 1/4 in. 300 psi Stainless Steel Lower Mount Pressure Gauge
620B Series 4-1/2 x 1/4 in. 300 psi Stainless Steel Lower Mount Pressure Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- 620B Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel, Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure - Low:
- 30
- Size:
- 4-1/2 in
- Type:
- T620B4502LA30300
- UL Listed:
- Yes
- Weight:
- 0.8 lb