4-1/2 x 1/4 in. 400 psi Stainless Steel Lower Mount Pressure Gauge
620B Series 4-1/2 x 1/4 in. 400 psi Stainless Steel Lower Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- 620B Series
- Color Finish Name:
- White
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connection 2:
- NPT
- End Connections:
- MPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel, Aluminum
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure - Low:
- 0
- Temperature Range:
- Up to 212 Deg F
- UL Listed:
- Yes
- Weight:
- 0.8 lb
- Width:
- 1-4/25 in