H.O. Trerice 620B Series 4-1/2 x 1/4 in. 60 psi/kpa 250F Stainless Steel/Brass Pressure Gauge

T620B4502LD100

Manufacturer Part #: 620B4502LD100

High Pressure

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
620B Series
Color Finish
Stainless Steel
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Low Pressure
0
Material
Brass, Stainless Steel
Maximum Temperature
250
NSF Certified
No
NSF Specifications
NSF 372, NSF 61
Size
4-1/2 in
UL Listed
Yes
Weight
0.8

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday