H.O. Trerice

700 Series 4 x 1/2 in. 1000 psi Stainless Steel Pressure Gauge

Part #T700SS4004LA180  |  Manufacturer Part #700SS4004LA180

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 1000

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 250

NSF Certified: No

Size: 4 in

Weight: 1.3