H.O. Trerice 700 Series 4 x 1/4 in. 15 psi Brass Pressure Gauge

T700B4002LA020

Manufacturer Part #: 700B4002LA020

High Pressure

15

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
700 Series
Diameter
4 in
End Connection 2
NPT
End Connections
NPT
High Pressure
15
Maximum Temperature
150
NSF Certified
No
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Weight
1.3

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday