H.O. Trerice

700 Series 4 x 1/4 in. 160 psi Stainless Steel Pressure Gauge

Part #T700SS4002LA120  |  Manufacturer Part #700SS4002LA120

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case
  • Field Liquid-Fillable
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 160

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 250

NSF Certified: No

Size: 4 in

Type: Industrial Gauge

Weight: 1.3