H.O. Trerice

700 Series 4 x 1/4 in. 300 psi Stainless Steel Low Flow Pressure Gauge

Part #T700LFSS4002LA140  |  Manufacturer Part #700LFSS4002LA140

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 150

NSF Certified: No

Size: 4 in

Weight: 2.1