H.O. Trerice
700 Series 6 x 1/2 in. 100 psi Stainless Steel Pressure Gauge
Part #T700SS6004LA110 | Item #4602890 | Manufacturer Part #700SS6004LA110
High Pressure
Product Details
Documents
Specifications
ASME Specifications: ASME B40.100
Collection: 700 Series
Color Finish: Stainless Steel
Diameter: 6 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 100
Low Pressure: 0
Material: Stainless Steel
Material Type: 316 SS
Maximum Temperature: 250
NSF Certified: No
Size: 6 in
Weight: 2