700 Series 60 psi Pressure Gauge

Part #T700SS2502LA100  |  Item #4204676  |  Manufacturer Part #700SS2502LA100

Call for Pricing EACH

High Pressure:

60

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case
  • Field Liquid-Fillable
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A

Specifications

ASME Specifications: ASME B40.100

Collection: 700 Series

Color Finish: Stainless Steel

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 250

NSF Certified: No

Size: 4 in

Type: Industrial Gauge

Weight: 0.4