1/4 in. Brass FNPT Needle Valve

You last purchased this on
 
H.O. Trerice

735 Series 1/4 in. Brass FNPT Needle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

735 Series 1/4 in. Brass FNPT Needle Valve

  • Fast #
  • Part #T7352PBF
  • Item #4668853
  • Manufacturer Part #735-2PBF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • May be used to throttle flow and aid in dampening pulsations.
  • Designed to shut off the flow of the process media to the pressure instrument, allowing the instrument to be isolated/removed from service.
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
735 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
Pressure - Maximum:
2000 psi
Valve Size:
1/4 in
Valve Type:
Needle Valve