H.O. Trerice

760B Series 2-1/2 x 1/4 in. 15 psi Lower Mount Utility Pressure Gauge in Black

Part #T760B2502LX650  |  Manufacturer Part #760B2502LX650

High Pressure:

15
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 760B Series

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 15

Low Pressure: 0

Material: Brass, Steel

Maximum Temperature: 140

Weight: 0.3