H.O. Trerice 800B Series 2-1/2 x 1/4 in. 0-15 psi Lower Mount Steel Bar Gauge

T800B2502LA080

Manufacturer Part #: 800B

High Pressure

15

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for general pressure indication requirements.
  • Provides reliable service at an economical cost
  • Steel case
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 63
  • +/- 1.6% full scale accuracy

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Collection
800B Series
Diameter
2-1/2 in
End Connection 2
NPT
End Connections
NPT
High Pressure
15
Lead Law Compliant
Yes
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Utility Gauge
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday