H.O. Trerice
800B Series 2-1/2 x 1/4 in. 0-160 psi Brass Utility Pressure Gauge
Part #T800B25FSL250120 | Item #3303548 | Manufacturer Part #800B2502LA120
High Pressure
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Designed for general pressure indication requirements.
- Provides reliable service at an economical cost
- Steel case
- Lead Free brass - Meets NSF/ANSI Standards 372 and 72
- +/- 1.6% full scale accuracy
Specifications
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME B40.100
Collection: 800B Series
Color Finish: Black
Diameter: 2-1/2 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 160
Lead Law Compliant: Yes
Low Pressure: 0
Material: [Steel, Brass]
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Product Type: Utility Gauge
UL Listed: Yes