H.O. Trerice 800B Series 2-1/2 x 1/4 in. 0-30 psi Brass Utility Pressure Gauge

T800B25FSL250090

Manufacturer Part #: 800B

High Pressure

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for general pressure indication requirements.
  • Provides reliable service at an economical cost
  • Steel case
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 70
  • +/- 1.6% full scale accuracy

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Collection
800B Series
Color Finish
Black
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Lead Law Compliant
Yes
Low Pressure
0
Material
Brass, Steel
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Utility Gauge
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday