2-1/2 x 1/4 in. 30-0 Vacuum Lower Mount Steel Bar Gauge

You last purchased this on
 
H.O. Trerice

800B Series 2-1/2 x 1/4 in. 30-0 Vacuum Lower Mount Steel Bar Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

800B Series 2-1/2 x 1/4 in. 30-0 Vacuum Lower Mount Steel Bar Gauge

  • Fast #
  • Part #T800B2502LA30/0
  • Item #3439605
  • Manufacturer Part #800B2502LA30/0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides reliable service at an economical cost
  • Steel case
  • Designed for general pressure indication requirements
  • +/- 1.6% full scale accuracy
  • Lead free brass - meets NSF/ANSI standards 372 and 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B40.100
Application:
Pressure, Utility
Collection:
800B Series
Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Aluminum, Steel, Brass, Bronze, Plastic
Material Type:
Acrylic
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
30
Pressure - Low:
0
Product Type:
Utility Gauge
UL Listed:
Yes
Width:
2-3/100 in