2-1/2 x 1/4 in. 160 psi Stainless Steel Lower Mount Pressure Gauge
800B Series 2-1/2 x 1/4 in. 160 psi Stainless Steel Lower Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Collection:
- 800B Series
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Brass, Bronze, Plastic, Steel
- Material Type:
- Acrylic
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure - Low:
- 0
- UL Listed:
- Yes
- Weight:
- 0.3 lb