H.O. Trerice

800B Series 2-1/2 x 1/4 in. Steel-Brass Pressure Gauge

Part #T800B2502LD010  |  Manufacturer Part #800B2502LD010

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 800B Series

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 0

Low Pressure: 30

Material: Brass, Steel

Maximum Temperature: 180

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes