2 x 1/8 in. 100 psi Lower Mount Pressure Gauge

This product has been replaced by

H.O. Trerice Black Gauge Pressure 60 PSI 1/8 LOW 2 STEM BOT
H.O. Trerice Gauge Pressure 60 PSI 1/8 LOW 2 STEM BOT
Manufacturer Part #800B2001LA60
You last purchased this on
 
H.O. Trerice

800B Series 2 x 1/8 in. 100 psi Lower Mount Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

H.O. Trerice Black Gauge Pressure 60 PSI 1/8 LOW 2 STEM BOT
H.O. Trerice Gauge Pressure 60 PSI 1/8 LOW 2 STEM BOT
Manufacturer Part #800B2001LA60
H.O. Trerice

800B Series 2 x 1/8 in. 100 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #T800B2001LA100
  • Item #4602884
  • Manufacturer Part #800B2001LA100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
800B Series
Color Finish Name:
Black
Diameter:
2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Steel, Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
UL Listed:
Yes